Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-L100I-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-L100I-UK | EmPowered Etherent 1 Port Power-Over-Ethernet (PoE) Mid-Span Injector, (1) DATA IN RJ45 Ethernet Ports, (1) DATA OUT PoE Injector RJ45 Ethernet Port, UK

  • Manufacturer # MIL-L100I-UK
  • Anixter #588176
Number of Ports: 1-4 PORTS
Type: MIDSPAN
Description

Best way to bring power to your network: MILAN by transition's new EmPowered ethernet series Power-over-Ethernet solutions deliver unified supply of data, voice, and video as well as electrical power through a single source by sending power over standard category 5 and above twisted pair cables. Power-over-Ethernet simplifies installation and eliminates the need to run separate power cords and LAN cables to each access point or port locations. Our PoE products provide organizations with affordable, easy-to-use solutions that enable them to migrate their network infrastructure to support a growing number of advanced cost-saving, performance enhancing applications, such as streamlining wireless, VoIP, Network IP camera deployments, and centralized power backup solutions. Whether on a factory floor or in an enterprise facility, running power to hard to reach locations with MILAN by Transition's Power-over-Ethernet solutions significantly reduce cabling and outlet requirements while providing the lowest total cost of ownership

Features
  • IEEE 802.3af compliant- The EmPowered Ethernet(TM) series power-over-ethernet solutions are IEEE802.3af compliant, which means that you are ensured of the following
  • Legacy enstallation: Ensures safe delivery of power to existing legacy devices as well as power-enabled terminals
  • Preservation of cabling infrastructure: Avoids altering existing wiring and does not damage cabling infrastructure already in place
  • Data integrity- Power delivery over ethernet cables does not cause data degradation or loss of data integrity
  • Mid-span injector: Easiest way to add support of PoE to an existing network without replacing existing equipment
  • Ensures uninterrupted network operation by providing a "power safe" path to the user
  • Intelligent detection process to detect power over ethernet enabled terminals and protect legacy endpoints
  • Furnishes easy and cost-effective installation with fewer cables and electrical outlets
  • Provides one central secure location for power
Specifications
  • Item: 1 Port Power-Over-Ethernet (PoE) Mid-Span Injector
  • LEDs: Power: PoE Power Is Being Injected Into The Data Out Port
  • Ports: (1) DATA IN RJ45 Ethernet Port, (1) DATA OUT PoE Injector RJ45 Ethernet Port
  • Cable Requirements: 10BASE-T: 2-Pair UTP/STP Ct 3, 4, 5 Cable EIA/TIA-568 100 Ohm (100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable EIA/TIA-568 100 Ohm (100 m)
  • Power Output: -48 Volt DC, 300 mA
  • Power Input: 100 - 240 Volt AC, 50 - 60 Hz, 0.3 Amp
  • Environmental Conditions: 0 to 40 deg C Operating Temerature; 90% Relative Humidity Non-Condensing; 0 to 70 deg C Storage Temperature; 95% Relative Humidity Non-Condensing
  • Dimension: 4.600 Inch Width x 2.300 Inch Depth x 1.300 Inch Height
Tech. Info & Standards

IEEE 802.3af Compliant, IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX, FCC Class B, CE Mark, UL, cUL, CE/EN60950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items