Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-RC3112-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-RC3112-EU | Raven Series Stand-Alone Media Converter, Port One: 10/100BASE-TX, Port Two: 100BASE-FX 1310 nm Multimode (ST) MMF [2KM/1.2mi], EU

  • Manufacturer # MIL-RC3112-EU
  • Anixter #587650
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10/100BASE-TX
Port 2 Device Technology: 100BASEFX
Description

The Raven(TM) Series are ideal stand-alone converters offering a single, cost effective copper to fiber conversion solution. The Raven(TM) Series is designed with ease of use in mind. The UTP port will auto-detect the cabling type (cross over or straight through), the polarity of the pins, the speed of the port and the mode of the port without any user intervention. No more concerns about what type of device the converter is connecting, whether hub or server. The broad range of media for the fiber port makes for optimal flexibility in designing the network and upgrading the network in the future. This product has been designed with diagnostic functions as well. The LinkSentry(TM) feature allows for passing through physical layer failures from one media to the other. This allows for a higher reliability in your network by making all components aware of network failures as they occur. The ease of use, cost effective, flexibility in network design, diagnostic capabilities make the Raven series of converters the optimal conversion product for your network

Features
  • Bi-directional WDM single fiber models
  • Auto MDI/MDX, Auto-negotiation
  • LinkSentry(TM)
  • SFP modular supported
  • Link lost forwarding enable/disable
  • Switch converter mode / Pure converter mode
  • Jumbo frame: 10 K Bytes (pure converter mode)/2 K Bytes (switch converter mode)
Specifications
  • Item: Stand-Alone Media Converter
  • 100BaseFX Fiber Features: MAC Address Table: 1024 Addresses, Forwarding And Filtering Rate: 148,880 pps For 100 Mbps, 14,880 pps For 10 Mbps, Standalone Latency: 18100 ns (64 Byte Packet, 100 Mbps Full Duplex)
  • Multimode: Speed: 100BASE-FX Multimode (2 km), Transmitter: Wavelength 1310 nm, Output Power: -18 dBm, Receiver: Wavelength 1310 nm;, Sensitivity: -30 dBm
  • Gigabit Fiber Features: MAC Address Table: 1024 Addresses, Forwarding And Filtering Rate: 1,488,800 pps For 1000 Mbps, 148,880 pps For 100 Mbps, 14,880 pps For 10 Mbps, Standalone Latency: 6270 ns (64 Byte Packet, 1000 Mbps Full Duplex)
  • Gigabit Fiber Port Characteristics: Speed: 1000BASE-SX Multimode (550 m), Transmitter: Wavelength 850 nm, Output Power (50 or 62.5/125 um): -9.5 dBm, Receiver: Wavelength 850 nm, Sensitivity: -12.5 dBm
  • Environmental Conditions: 0 to 50 deg C (32 to 122 deg F) Operating Temperature; - 25 to 70 deg C (-13 to 158 deg F) Storage Temperature; 10 - 95% Operating Humidity Non-Condensing
  • Port One: 10/100BASE-TX
  • Port Two: 100BASE-FX 1310 nm Multimode (ST) MMF [2 km/1.2 mi]
  • Dimension: 3.310 Inch Width x 4.750 Inch Depth x 1.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items