Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-RCS10A-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-RCS10A-EU | Raven Series Managed Media Converter 10-Slot Chassis With AC Power Supply, For Standalone Converters, EU

  • Manufacturer # MIL-RCS10A-EU
  • Anixter #587661
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Description

The Raven(TM) Series modular conversion system is an excellent value for fiber connections in wiring closets, whether the main or an intermediate distribution point. The chassis is like an intelligent patch panel. The 19 Inch, 3U high chassis allows you to convert UTP ports on high-end switches into fiber ports. You can mix and match fiber types and speeds in the chassis, a level of flexibility not afforded to you by the switch vendors. When you replace your switch with a newer model, you save the cost of fiber again since it is already there in our media conversion chassis. The Raven series is designed with ease of use in mind. The UTP port will auto-detect the cabling type (cross over or straight through), the polarity of the pins, the speed of the port and the mode of the port without any user intervention. No more concerns about what type of device the converter is connecting, whether hub or server. The broad range of media for the fiber port makes for optimal flexibility in designing the network and upgrading the network in the future. This product has been designed with diagnostic functions as well. The LinkSentry(TM) feature allows for passing through physical layer failures from one media to the other. This allows for a higher reliability in your network by making all components aware of network failures as they occur. The management system sends traps when link failures are seen on the ports. The ease of use, flexibility in network design, advanced diagnostic capabilities and management features make the Raven series of modular converters the optimal conversion product for your network

Features
  • 10 slot chassis
  • Hot swappable modules
  • Fully manageable via management module
  • SNMP, Telnet, Console and web-based GUI management support
  • SNMP traps on module status change, port link state change, cold/warm boot
  • Dual redundant power supply, hot swappable (AC or DC)
  • Out of band management through serial DB-9 port TS-1000 and loop back on 10/100 modules
  • Bi-directional WDM single fiber models
  • Auto MDI/MDX, Auto-negotiation
  • LinkSentry(TM)
Applications

For Standalone Converters

Specifications
  • Item: Managed Media Converter 10-Slot Chassis With AC Power Supply
  • 100M Fiber Latency: Modular - 20785 ns (64 Byte Packet, 100 Mbps Full Duplex)
  • Environmental Conditions: 0 to 50 deg C (32 to 122 deg F) Operating Temperature; - 25 to 70 deg C (-13 to 158 deg F) Storage Temperature; 10 - 95% Operating Humidity Non-Condensing
  • Dimension: 17.320 Inch Width x 10.470 Inch Depth x 5.240 Inch Height
Tech. Info & Standards

IEEE 802.3, 802.3u, 802.3x, UL, CE, FCC Class A, CSA Class A, CE Mark, EN55022 Class B, EN55024

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items