Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-S24T2GPA-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-S24T2GPA-EU | Unmanaged Switch With Fiber, Port One: (24) 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: (2) SFP Slot (empty), EU

  • Manufacturer # MIL-S24T2GPA-EU
  • Anixter #587662
Type: ETHERNET SWITCH (UNMANAGED)
Features
  • Next generation of copper and fiber: This switch provides 48 Gbps gigabit switching performance with an added benefit of combining copper and fiber interfaces in a compact 1U design. The MIL-S24T2GPA delivers cost-efficient switching capability for 24 ports of copper gigabit ethernet and two combo ports for SFP based gigabit ethernet
  • Two combo SFP ports: The switch enables fiber connectivity through two hot-swappable small Form-Factor Pluggable (SFP) gigabit interfaces. With gigabit ethernet rapidly gaining in popularity, network administrators are demanding higher density 10/100/1000 Mbps switches
  • (24) 10/100/1000BASE-T Ports: The MIL-S24T2GPA is a hard-working switch that delivers exceptional performance. Combining wirespeed switch fabric together with shared memory architecture design, they eliminate head-of-line blocking and easily out perform other first generation Gigabit switches using old-fashioned "bridge" architecture. Whether you need 10BASE-T, 100BASE-TX or 1000BASE-T, this switch is ready to run with any version of Ethernet over copper cabling
  • Performance: MILAN by Transition Networks delivers the highest performance switch in its class. A single integrated switch engine automatically filters and forwards traffic at full line rate for all 24 ports simultaneously
  • Full wire speed reception and transmission with 48 Gbps backplane speed
  • (2) SFP Combo ports for optical connectivity
  • 802.1x flow control- Full duplex pause, half duplex backpressure
  • Ruggedized metal chassis with external power supply
  • Supports IEEE802.3x flow control for full duplex mode
  • Internal power supply
  • Front panel LED status indicators
  • Includes 19 Inch rack mount ears
Specifications
  • Item: Unmanaged Switch With Fiber
  • Connectors: (24) 10/100/1000 Mbps Gigabit Ethernet (10BASE-T, 100BASE-TX, 1000BASE-T): RJ45 Plus 2 SFP Combo Open Slots For 1000BASE-X, Optical or Copper SFP Modules
  • Status Indicators: Power Plus LED Indicators Per RJ45 Port (Duplex, Link/Activity, 10/100 Mbps, 1000 Mbps)
  • Performance: Backplane Speed: 48 Gbps, Switch Architecture: Filtering And Forwarding: Includes Multi-Layer Filtering And Forwarding, Forwarding Table: 8K MAC Addresses, RAM Buffer: 4 Mbps
  • Case: Ruggedized Metal Chassis
  • Environmental Conditions: 32 to 104 deg F (0 to 40 deg C) Operating Temperature; 10 - 95% Relative Humidity Non-Condensing
  • Power: 100 - 240 Volt AC, 50/60 Hz Internal Switching Supply
  • Power Consumption: 47 Watt Maximum
  • Port One:24) 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Port Two: (2) SFP Slot (Empty)
  • Dimension: 17.300 Inch Width x 6.330 Inch Depth x 1.700 Inch Height
Tech. Info & Standards

UL, cUL Listed, Network: IEEE 802.3ab Gigabit Ethernet over 4 pairs of UTP Category 5 (1000BaseT), IEEE 802.3z Gigabit Ethernet over Fiber optics (1000Base-SX/LX), IEEE 802.3u Fast Ethernet over 2 pairs of UTP Category 5 (100BaseTX), IEEE 802.3 Etherne t (10BaseT), Protocol: CSMA/CD, Expansion: Auto-MDI/MDIX on all RJ45 ports, FCC Class A and CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items