Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-S501SC-30UK | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-S501SC-30UK | MILAN TECH MINI SWITCH 10/100 MBPS 5 PRT UTP & 100MBPS 1 PRTSC SM 30KM

  • Manufacturer # MIL-S501SC-30UK
  • Anixter #308058-UK
Device Technology: 10/100BASET
Number of Ports: 5-12
Power Cords: USA
Type of Device: STANDALONE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items