Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-S501SCEU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-S501SCEU | 5 PORT 10/100BASE-TX TO 100BASE-FX SC MM 2KM UNMANAGED SWITCH

  • Manufacturer # MIL-S501SCEU
  • Anixter #238308-EU
Device Technology: 10/100BASET
Number of Ports: 5-12
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

MILAN by Transition's Ethernet/Fast Ethernet Switches with Fiber provide multiple 10/100BASE-TX ports with one 100BASE-FX fiber port. The MIL-S501 is ideal for alleviating traffic bottlenecks in workgroup environments: by combining copper and fiber ports in the same chassis, it offers an inexpensive solution for segmenting LANs and easily interconnecting networks in campus or multi-tenant environments.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items