Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-S800I-V2-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-S800I-V2-EU | Unmanaged Micro Switch With Internal Power Supply, Port One: (8) 10/100BASE-TX (RJ45) [100 m/328 ft], EU

  • Manufacturer # MIL-S800I-V2-EU
  • Anixter #587664
Type: ETHERNET SWITCH (UNMANAGED)
Description

The industry's smallest 8-port compact switch with an internal power supply, the MIL-S800i-v2 auto-negotiates 10/100Mbps connections for fast and simple switching in workgroup, small office and home environments

Features
  • Full/Half Duplex- Each port is capable of operating at full or half duplex, allowing upto 200 Mbps for end users. Flow control and back pressure minimize packet loss and maximize performance
  • High-performance switching- Non-blocking architecture assures rapid packet delivery, while 1K MAC address table and memory buffering provide swift lookup and packet forwarding
  • MDI/MDIX: Provides automatic cable detection on 10/100BASE-TX ports for adjusting to straight-through or crossover cables during installation
  • Ruggedized chassis: Sturdy metal enclosures with wall holes mounts for installation in non-traditional environments
  • Straight forward diagnostics: Perpetual port status provided via LEDs on top of switch to simplify troubleshooting
  • Secure and safe: Class B, UL, cUL, and TUV certifications; conforms to IEEE 802.3, 802.3u, and 802.3x standards
  • Compact size
  • Store-and-forward
  • Integrated keyholes for wall mounting, twin magnets and desktop rubber feet included
Specifications
  • Item: Unmanaged Micro Switch With Internal Power Supply
  • Network Interface: 10BASE-T: RJ45 Categories 3, 4, 5 100 Ohm UTP; 100BASE-TX: RJ45 Category 5 100 Ohm UTP
  • Buffer Memory: 768 KB
  • Backplane: 1.6 Gbps
  • Transfer Rate: 14880 pps For 10 Mbps, 148800 p For 100 Mbps
  • LEDs: Per Unit: Power, Per Port: 100M: ON: Connection Is 100 Mbps, OFF: Connection Is 10 Mbps, LNK/ACT: ON: Connecting With Device, BLINK: Transmitting Data, OFF: No Device Attached
  • Environmental Conditions: 0 to 45 deg C (32 to 113 deg F) Operating Temperature; -40 to 70 deg C (-40 to 158 deg F) Storage Temperature; 5 - 95% Operating Humidity Non-Condensing
  • Internal Power Supply: AC Power: 100 - 240 Volt AC, Line Frequency: 50/60 Hz
  • Power Consumption: 4.5 Watt Maximum
  • Port One: (8) 1/100BASE-TX (RJ45) [100 m/328 ft]
  • Dimension: 6.500 Inch Width x 4.000 Inch Depth x 1.280 Inch Height
Tech. Info & Standards

IEEE Std. 802.3 10BASE-T Ethernet, IEEE Std. 802.3u 100BASE-TX Ethernet, IEEE Std. 802.3x Full-Duplex Flow Control, Safety- UL, cUL, TUV/GS, CE Emissions- FCC Class B, CISPR 22 Class B, CE Mark, Protocol- CSMA/CD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items