Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SEM24T4GPA-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SEM24T4GPA-UK | Combo Ports Remotely Managed Switch, Port One: (20) 10/100/1000 + (4) Combo RJ45/SFP, UK

  • Manufacturer # MIL-SEM24T4GPA-UK
  • Anixter #588197
Type: ETHERNET SWITCH (MANAGED)
Features
  • 4 Gigabit SFP ports
  • IEEE802.1x user authentication
  • SNMP v1; IGMP v1, v2; TFTP configuration backup and restore
  • CSMA/CD- DHCP Client- Quality of Service (QoS)
  • Bandwidth control- Broadcast/multicast packet filter control
  • Ingress packet filter and egress rate limit
  • Port trunk with LACP, auto-negotiation, auto-MDIX on all ports
  • 10K jumbo frame support, true non-blocking switching
  • 8K MAC address table, Back pressure half-duplex
  • Flow control full-duplex; Store and forward switching architecture
  • 48 Gbps backplane, 500 Kbytes memory buffer
  • Management: SNMPv1, Telnet, console (CLI) web management
  • Firmware update- TFTP firmware upgrade
  • System default: Restore function for system default
  • Port trunk- Supports IEEE802.3ad port trunk with link aggregation control protocol (LACP), 8 trunk groups/12 trunk members maximum
  • VLAN- Port based VLAN, IEEE802.1Q tag VLAN (255 entries) / VLAN ID (VLAN ID can be assigned from 1 to 4094)
  • Quality of Service/Class of Service: Supports IEEE 802.1p Class of Service; Per port provides 4 priority queues; Port base, tag base and type of service priority
  • Spanning tree- Supports IEEE802.1w rapid spanning tree and IEEE 802.1d spanning tree
  • IGMP- Supports IGMP V1, V2, Supports 255 multicast groups, SNMP Trap- Device coldstart, Port Link up/Link down, upto 1 trap station
  • Port mirror- Supports RX packet mirror; Broadcast storm: enable/disable, 5%, 10%, 20%, 25%; Includes 19 Inch rack mount ears
Specifications
  • Item: Combo Ports Remotely Managed Switch
  • Technology: Store and Forward Switching Architecture
  • Transfer Rate: 14880 pps For 10 Mbps, 148800 pps For 100 Mbps, 1488000 pps For 1000 Mbps
  • Connectors: RS232 Console: Female DB-9; (24) 10/100/1000 RJ45; (4) FP Ports - Shared With RJ45 Ports 21, 22, 23 And 24
  • MAC Address Table: 8K
  • Memory Buffer: 500K Bytes
  • Jumbo Packet Support: Max 10K Bytes Jumbo Packet Size
  • Network Cable: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable; EIA/TIA-568 100 Ohm (100 m) IEEE Std.02.3u 100BASE-TX, 10/100 Mbps; BASE-TX: 100 Ohm (100 m); Gigabit Copper: 4-Pair UTP/STP Cat 5 Cable, EIA/TIA-568 100 Ohm (100 m)
  • Backplane: 48 Gbps
  • LEDs: RJ45 Port: Link/Activity; 1000 - Port Operating At 1000 Mbps; Fiber: Link/Activity; Power: On/OffĂ”Power Supply: Built-In AC Supply: 100 - 240 Volt, 50/60 Hz
  • Power Consumption: 17.9 Watt Maximum
  • Environmental Conditions: 0 to 50 deg C (32 to 113 deg F) Operating Temperature; 10 - 95% Operating Humidity Non-Condensing
  • Port One: 20-Port 10/100/1000 +(4) Combo Ports RJ45/SFP
  • Dimension: 17.000 Inch Width x 6.400 Inch Depth x 1.700 Inch Height
Tech. Info & Standards

IEEE Std. 802.3 10BASE-T, IEEE Std. 802.3u 100BASE-TX, IEEE Std. 802.3ab 1000BASE-T, IEEE Std. 802.3z Gigabit Fiber, IEEE Std. 802.3x Flow Control and Back-Pressure, IEEE Std. 802.1ad Link Aggregation, IEEE Std. 802.1q VLAN Tagging IEEE Std. 802.1p Class of Service IEEE Std. 802.3ad Port Trunk with LACP, IEEE Std. 802.1d Spanning Tree Protocol, IEEE Std. 802.1w Rapid Spanning Tree, IEEE Std. 802.1x Authentication Protocol, FCC Class A, CE Mark, UL, cUL, Protocols: CSMA/CD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items