Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SM2401MEU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM2401MEU | 24 PORT 10/100MBPS MANAGED SWITCH WITH 1 DUAL PORT MODULEBAY

  • Manufacturer # MIL-SM2401MEU
  • Anixter #275814-EU
Device Technology: 1000BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items