Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SM24T4DPA-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM24T4DPA-EU | Layer 2 GE Stand-Alone Managed Switch, Port One: (24) 10/100/1000BASE-T Switch Plus (4) 100/1000BASE-X SFP/RJ45 Combo, EU

  • Manufacturer # MIL-SM24T4DPA-EU
  • Anixter #587667
Type: ETHERNET SWITCH (MANAGED)
Description

The Transition Networks MIL-SM24T4DPA is a gigabit ethernet layer 2 standalone switch featuring 24 10/100/1000 ports and 4 combo dual-speed 100/1000 ethernet RJ45/SFP ports. It is ideal for high performance server aggregations, such as enterprise data centers, high-end or network attached file servers, high speed workgroups backbone upgrades, or the desktop PC for power users

Features
  • Switch Management- CLI via console port or Telnet, WEB management, SNMP v1, v2c,v3
  • Firmware and Configuration: Dual firmware images; Firmware upgrade via TFTP server; Multiple configuration files; Configuration file upload/download via TFTP server
  • Supports RMON (groups 1, 2, 3 and 9)
  • Supports BOOTP, DHCP for IP address assignment
  • Supports DHCP snooping
  • Supports DHCP option 82 relay
  • Supports SNTP
  • Event/Error Log/Syslog
  • Dynamic ARP Inspection (DAI)
  • IPv6
  • Includes 19 Inch rack mount ears
Specifications
  • Item: Layer 2 GE Stand-Alone Managed Switch
  • Connectors: (24) RJ45 10/100/1000BASE-T Ports; (4) Combo (RJ45/SFP) Ports; (1) Console Port
  • MAC Address Table: 8K
  • Power Consumption: 54 Watt Maximum
  • Environmental Conditions: 0 to 45 deg C (32 to 104 deg F)perating Temperature; 5 - 95% Operating Humidity Non-Condensing
  • Port One: 24-Port 10/100/1000BASE-T Switch Plus (4) 100/1000BASE-X SFP/RJ45 Combo Ports
  • Dimension: 17.000 Inch Width x 6.700 Inch Depth x 1.700 Inch Height
Tech. Info & Standards

IIEEE 802.1D Spanning Tree Protocol (STP) IEEE 802.1w Rapid Spanning Tree Protocol (RSTP) IEEE 802.1s Multiple Spanning Tree Protocol (MSTP) IEE 802.1Q VLANs, Port-based VLANs, GVRP, IEEE802.3ad Link Aggregation Control Protocol, FCC Class A, CE Mark, CSA, CB

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items