Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SM24TAF4GPA-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM24TAF4GPA-UK | Power-Over-Ethernet Remotely Managed Switch, Port: (20) 10/100/1000BASE-T (RJ45) + (4) 100/1000 SFP/RJ45 Combo Ports, UK

  • Manufacturer # MIL-SM24TAF4GPA-UK
  • Anixter #588199
Type: ETHERNET SWITCH (MANAGED)
Description

The MIL-SM24TAF4GPA is a high performance remotely managed PoE switch with 24 autosensing 10/100/1000BASE-T RJ45 ports, 4 of which are 100/1000 dual speed SFP/RJ45 combo ports. It supports IEEE802.3af PoE on all 10/100/1000 copper ports to enable the e asy installation of PoE devices such as IP Phones and IP Cameras

Features
  • Authentication- 802.1x- Support port based and tagged (802.1Q) VLAN
  • Bandwidth Allocation- Supports both ingress and egress limiting per port, with minimum 1Mbps increment
  • 48 Gbps switching fabric, support jumbo frame upto 9.6 KB
  • Power over Ethernet: Maximum output power per port: 15.4 Watt; Output voltage: 44 - 57 Volt DC; 15.4 Watt PoE per port available to 12 ports; 7.7 Watt PoE per port available to 24 ports; Support per port power priority setting; Smart feature for PD ON/OFF, PD detection, power level, PD status and power feeding priority
  • Web management, SNMP V1, V2c
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP), the trunk group upto 12 and maximum trunk port member upto 12 ports
  • Support IGMP snooping V1/V2
  • Quality of Service: Supports 4 levels of priority with flexible classification and prioritization; Per port bandwidth management; Support WRR and strict scheduling
  • Spanning tree- Support IEEE802.1w RSTP; Support IEEE802.1d STP
  • Includes 19 Inch rack mount ears
Applications

Connect and power wireless access points, network cameras and VoIP phones- (4) 100/1000 Dual Speed SFP slot for flexible fiber connection, Port mirroring, Firmware update and configure backup/restore via Web GUI, Multicast/broadcast/Unknown-unicast storm control

Specifications
  • Item: Power-Over-Ethernet Remotely Managed Switch
  • Technology: Store and Forward Switching Architecture
  • Connectors: (4) 100/1000 SFP Ports/RJ45 10/100/1000BASE-T
  • MAC Address Table: 8K
  • Backplane: 48 Gbps
  • Packet: 500K Bytes
  • Input Power: Internal Power0 - 240 Volt AC
  • Power Consumption: 25 Watt (Switch), 185 Watt (PoE)
  • Environmental Conditions: 0 to 45 deg C Operating Temperature; 10 - 90% Operating Humidity Non-Condensing
  • Ports: (20) 10/100/1000BASE-T (RJ45) + (4) 100/1000 SFP/RJ45 Combo Ports
  • Dimsion: 17.400 Inch Width x 9.690 Inch Depth x 1.700 Inch Height
Tech. Info & Standards

IEEE 802.3 10Base-T, IEEE 802.3u 100Base-TX, IEEE 802.3ab Gigabit Ethernet, IEEE 802.3z Gigabit Fiber, IEEE 802.3x Flow Control and Back Pressure, IEEE 802.1w Rapid Spanning Tree, IEEE 802.3ad Port Trunk with LACP, IEEE 802.1p Class of Service, IEEE 80 2.1x User Authentication, IEEE 802.1Q VLAN Tagging, IEEE 802.3af PoE, Protocols CSMA/CD, UL Listed, FCC Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items