Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SM4004TG-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM4004TG-UK | 8 Port Gigabit Layer 2 Remote IP-Managed Switch, Port One: (4) 10/100/1000 Remotely Managed Switch With (4) Dual-Speed SFP, UK

  • Manufacturer # MIL-SM4004TG-UK
  • Anixter #588200
Type: ETHERNET SWITCH (MANAGED)
Description

The MIL-SM4004TG series of layer 2 managed switches provide high performance non-blocking switching. The switch has 4 auto-sensing 10/100/1000BASE-TX RJ45 ports and 4 dual speed 100/1000 SFP ports. Management features include port based, dynamic and st atic VLANs, GVRP, VLAN tagging, IGMP Snooping or querying, port mirroring, port security. Security includes static addressing, filtering and blocking of packets to identified MAC addresses. Four priority queues insure minimum delay for voice over IP or multimedia network data. Non-blocking 16 Gbps architecture assures rapid packet delivery while 8000 MAC address table provides swift lookup and packet forwarding

Features
  • Auto MDI/MDI-X- Non-blocking switching architecture
  • IEEE 802.1q VLAN tagging GVRP/MVR, IEEE 802.1p Class of Service 4 priority queues
  • IGMP query and snooping, 802.1X authentication
  • Port mirroring; 8K MAC address
  • Telnet/Web-based management
  • TFTP firmware upgrade, TFTP firmware upgrade
  • Auto-negotiation- Forced modes, 10H/10H/100H/100F/1000F
  • Auto-MDIX on all ports- 802.3X flow control
  • Back-pressure- X-ring support
  • 1 Mbps buffer, Broadcast storm filter, DHCP client, relay, server
  • SNTP and SMTP support, MAC address security
  • Bandwidth allocation- An important feature found on select converters which allows network administrators to set the bandwidth of the converter to 64KB increments via SNMP management
  • QoS port-based/tag based, IPv4, Tos/Ipv4, IPv6, diffServ
  • Ingress and Egress MAC address filter and static source MAC address lock
  • Management- Remote IP-based management, web management, SNMP V1/2/3, Telnet, menu based CLI
  • Firmware update: TFTP firmware upgrade and configuration backup; System default: Restore function for system default
  • Port trunk- Supports IEEE802.3ad port trunk with link aggregation control protocol (LACP), the trunk group upto 2 and maximum trunk port member upto 2 ports
  • VLAN: Port based-VLAN; IEEE802.1Q Tag based VLAN (256 entries), VLAN ID upto 4094, QinQ, 256 GVRP groups; Quality of Service: Support port based, Tag based and IPv4 ToS
  • Class of Service- 4 priority queues, Spanning tree- Supports IEEE802.1w Rapid Spanning Tree and IEEE 802.1d
  • Port mirror- Supports TX/RX/Bi-directional packet mirror; IGMP: Supports IGMP V1, V2; Storm control: Bandwidth allocation on broadcast
Specifications
  • Item: 8 Port Gigabit Layer 2 Remote IP-Managed Switch
  • Technology: Store and Forward Switching Architecture
  • Connectors: 10/100/1000 Copper: 4x RJ45 With AutoCross (Auto MDI/MDI-X), (4) 100/1000 SFP Ports, (1) RS-232 D B-9 Female
  • MAC Address Table: 8K
  • cket Buffer Size: 1M Bits
  • Network Cable: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable; EIA/TIA-568 100 Ohm (100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable; EIA/TIA-568 100 Ohm (100 m); 1000BASE-T: 4-Pair UTP/STP Cat 5e Cable; EIA/TIA-568 100 Ohm (100 m)
  • Backplane: 16 Gbps
  • LEDs: RJ45 Port: 10/100/1000, Link/Activity, Full Duplex/Collision; Fiber: Link/Activity; Power: On/Off
  • Power Supply: Internal: 100 - 240 Volt AC, 50/60 Hz
  • Power Consumption: 15 Watt Maximum
  • Environmental Conditions: 0 to 45 deg C 2 to 113 deg F) Operating Temperature; 10 - 90% Operating Humidity Non-Condensing
  • Ports: 4-Port 10/100/1000 Remotely Managed Switch with (4) Dual-Speed SFP Ports
  • Dimension: 8.540 Inch Width x 5.510 Inch Depth x 1.690 Inch Height
Tech. Info & Standards

IEEE Std. 802.3 10BASE-T, IEEE Std. 802.3u 100BASE-TX, IEEE Std. 802.3z Gigabit Fiber, IEEE Std. 802.3ab 1000BASE-T, IEEE Std. 802.3x Flow Control and Back-pressure, IEEE Std. 802.3ad Port Trunk with LACP, IEEE Std. 802.1d Spanning Tree Protocol, IEEE Std. 802.1w Rapid Spanning Tree, IEEE Std. 802.1p Class of Service IEEE Std. 802.1q VLAN Tagging IEEE Std. 802.1x User Authentication, Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items