Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SM8002TG-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM8002TG-EU | Advanced Layer 2 Managed Switch With Fiber, Port One: (9) 10/100/1000 With (2) SFP Combo Gigabit (Gigabit SFP), EU

  • Manufacturer # MIL-SM8002TG-EU
  • Anixter #587670
Type: ETHERNET SWITCH (MANAGED)
Description

The MIL-SM8002TG series delivers superior management features that include port based, dynamic and static VLANs, 802.1Q VLAN tagging, GVRP with MVR, IGMP, port mirroring, port security. Security includes static addressing, filtering and blocking of packets to identified MAC addresses. Four priority queues per port insure minimum delay for voice over IP or multimedia network data. A console port provides local management while Telnet SNMP and Web-based management are provided via any network device. Non-blocking 18 Gbps architecture assures rapid packet delivery while 8000 MAC address table provides swift lookup and packet forwarding. Other features that enhance performance are included such as 802.1d/w spanning tree and Rapid Spanning Tree, 802.3x flow control, 802.1ad link aggregation and broadcast storm control

Features
  • 10/100/1000 Mbs Auto-Negotiation Or forced mode operation on the TP interface
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • (2) Combo SFP ports- 10/100/1000 or SFP option
  • Management- Remote IP-based management, web management, SNMP V1/2/3, Telnet, menu based console/CLI
  • 802.1X Authentication, RADIUS, MAC Address Security
  • Firmware update- TFTP firmware upgrade and configuration backup
  • System default: Restore function for system default
  • VLAN- Port based VLAN, IEEE 802.1Q, 4096 VLAN IDs, 256/2048 static/dynamic VLAN groups, 256 GVRP groups
  • IGMP- IGMP V1, V2, query and snooping
  • Quality of Service: Port based, tag based and IPv4 ToS; Class of Service: Per port supports 4 priority queues
  • Spanning tree- IEEE 802.1w Rapid Spanning Tree; IEEE 802.1d spanning tree
  • Bandwidth allocation- An important feature found on select converters which allows network administrators to set the bandwidth of the converter to 64KB increments via SNMP management
  • Port trunk: IEEE802.3ad port trunk with link aggregation control protocol (LACP); The trunk group upto 3 and maximum group member upto 8 ports
  • Port mirroring on TX or RX
  • Broadcast storm filter
  • DHCP client, relay, server
  • SNTP and SMTP support
Applications

Designed specifically for Indoor And Protected Outdooor Applications

Specifications
  • Item: Advanced Layer 2 Managed Switch With Fiber
  • Technology: Store and Forward Switching
  • Connectors: 10/100/1000 Copper: 9x RJ45 With AutoCross (Auto MDI/MDI-X), Two SFP Ports
  • MAC Address Table: 8K
  • Memory Buffer: 128K Bytes
  • Backplane: 18 Gbps
  • LEDs:5 Port: 10/100/1000, Link/Activity, Full Duplex/Collision; Fiber: Link/Activity; Power: On/Off
  • Power Supply: Internal: 100 - 240 Volt AC
  • Power Consumption: 10 Watt Maximum
  • Environmental Conditions: 0 to 60 deg C (32 to 140 deg F) Operating Temperature 10 - 90% Operating Humidity Non-Condensing
  • Ports: 9-Port 10/100/1000 With (2) SFP Combo Gigabit Ports
  • Dimension: 217 mm Width x 140 mm Depth x 43 mm Height
Tech. Info & Standards

IEEE Std. 802.3 10BASE-T, IEEE Std. 802.3u 100BASE-TX, IEEE Std. 802.3z Gigabit Fiber, IEEE Std. 802.3ab 1000BASE-T, IEEE Std. 802.3x Flow Control and Back-Pressure, IEEE Std. 802.3ad Port Trunk with LACP, IEEE Std. 802.1d Spanning Tree Protocol, IEEE Std. 802.1w Rapid Spanning Tree, IEEE Std. 802.1p Class of Service IEEE Std. 802.1q VLAN Tagging IEEE Std. 802.1x User Authentication, Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items