Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SM8TAF1GPB-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM8TAF1GPB-UK | Power-Over-Ethernet Layer 2 Remotely Managed Switch, Port: 8-Port 10/100/1000 With (1) Gigabit SFP Combo Port, UK

  • Manufacturer # MIL-SM8TAF1GPB-UK
  • Anixter #588203
Type: ETHERNET SWITCH (MANAGED)
Description

The MIL-SM8TAF1GPB is an intelligent Layer 2 switch with eight 10/100/1000BASE-T ports, one of which is a Gigabit combination port that is shared with a Gigabit SFP slot. The switch employs a wire-speed, non-blocking switching fabric which permits simultaneous wire-speed transport of multiple packets at low latency on all ports. The switch also features full-duplex capability on all ports that effectively doubles the bandwidth of each connection. The switch uses store-and-forward switching to ensure maximum data integrity. The switch's eight 10/100/1000Mbps ports support the IEEE 802.3af Power-over-Ethernet (PoE) standard that enables DC power to be supplied to attached devices using the Ethernet cable. For each attached 802.3afcompliant device, the switch automatically senses the load and dynamically supplies the required power. Independent overload and short-circuit protection for each port allows the switch to automatically shut down a port's power when limits are exceeded. Port 1 on the switch can provide upto 25 Watt of power to an attached device at the standard 48 Volt DC. Ports 2-8 can provide upto 15.4 Watt of power. The switch contains a comprehensive array of LEDs for "at-a-glance" monitoring of network and port status. It also includes a management agent that allows you to configure or monitor the switch using its embedded management software

Features
  • Jumbo frame to 9.6 K Bytes; IEEE 802.3af compliance
  • Authentication- RADIUS, 802.1X
  • DHCP client- Broadcast storm control
  • Port mirroring: One source port, one destination port
  • Link Layer Discovery Protocol (LLDP); Port trunking- Supports IEEE 802.3ad (LACP) with upto 4 port trunks
  • VLAN support upto 64 VLANs, port-based or tagged (802.1Q)
  • Management via web-based interface or SNMP
  • Firmware and configuration upgrade via HTTP
  • Cable diagnostics- 8K MAC address- Managed switch- Supports SNMP v1 and v2c
  • Supports 7.5 Watt/8-ports or 15.4 Watt/4-ports
  • Port 1 can provide upto 25 Watt PoE power when in high mode
  • "Green" low power mode
  • Advanced Quality of Service (QoS)
  • Enhanced security features
  • Gigabit SFP slot
  • Fanless design for quiet operation
  • Includes 19 Inch rack mount ears (Gigabit SFP port)
Applications

Connect And power Wireless Access Points, Network Cameras And VoIP Phones

Specifications
  • Item: Power-Over-Ethernet Layer 2 Remotely Managed Switch
  • Technology: Store and Forward Switching Architecture
  • Connectors: (8) 10/100/1000BASE-T, With Auto-Negotiation 1 Gigabit SFP Slot
  • MAC Address Table: 8K
  • Jumbo Packet Support: Max 9.6K Bytes JumbPacket Size
  • Network Cable: Ports 1-8: RJ45 Connector, Auto MDI/X; 10BASE-T: RJ45, (100 Ohm, UTP Cable; Cat 3 or Better); 100BASE-TX: RJ45, (100 Ohm, UTP Cable; Cat 5 or Better); 1000BASE-T: RJ45, (100 Ohm, UTP or STP Cable; Cat 5, 5e, or 6); Maximum Ca ble Length - 100 m (328 ft)
  • Buffer Architecture: 144K Bytes
  • Backplane: 16 Gbps
  • LEDs System: Power
  • Port: Link/Act; Status For SFP Ports; PoE
  • Power Supply: Internal, Auto-Ranging Transformer: 100 - 240 Volt AC, 50 - 60 Hz
  • Power Consumption: 165 Watt mum (Full PoE Load) "Green" Low Power Mode Cuts Power Consumption By Upto 50%
  • AC Input: 100 - 240 Volt, 50 - 60 Hz, 1.5 Amp
  • Maximum Current: 1.5 Amp At 110 Volt AC, 0.75 Amp At 220 Volt AC
  • Power-Over-Ethernet: POE Mode A Input Voltage: 48 Volt DC; Maxmum Output Power 70 Watt, 15.4 Watt For Any 4-Ports Simultaneously, 7.5 Watt For All 8-Ports Simultaneously, Port 1 Can Provide Upto 25 Watt; Maximum Output Current Per Port: 350 mA DC Port 1 Can Reach 565 mA DC; Output Voltage: 44 - 57 Volt DC, Maximu m Output current Per Port: 350 mA DC
  • Environmental Conditions: 0 to 45 deg C (32 to 114 deg F) Operating Temperature; -40 to 70 deg C (-40 to 158 deg F) Storage Temperature; 10 - 90% Operating Humidity Non-Condensing
  • Port: 8-Port 10/100/1000 With (1) Gigabit SFP Combo Port
  • Dimension: 12.990 Inch x 7.990 Inch x 1.730 Inch
Tech. Info & Standards

IEEE Std. 802.3 10BASE-T, IEEE Std. 802.3u 100BASETX, IEEE Std. 802.3z Gigabit Fiber, IEEE Std. 802.3ab 1000BASE-T, IEEE Std. 802.3x Flow Control and Backpressure, IEEE Std. 802.1ad Link Aggregation, IEEE Std. 802.1Q VLAN Tagging, IEEE Std. 802.1D Bridge, Spanning Tree, IEEE Std. 802.1X Authentication Protocol, IEEE 802.1P, IEEE 802.1W, DHCP Client (RFC 1541), IGMP (RFC1112), SNMPv2 (RFC 2571), Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items