Select Country and Language Europe, Middle East & Africa / English
Change Country
MIL-SW8T1GPA-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SW8T1GPA-EU | Web Managed Switch, Port One: 7-Port 10/100/1000BASE-T, Port Two: + (1) Combo Port SFP/RJ45, EU

  • Manufacturer # MIL-SW8T1GPA-EU
  • Anixter #587674
Type: ETHERNET SWITCH (MANAGED)
Description

The MIL-SW8T1GPA is a web smart layer 2 switch with eight 10/100/1000BASE- ports, one of which is a Gigabit combination port that is shared with a Gigabit SFP slot. The switch uses store-and-forwarded switching architecture to ensure maximum data integrity with low latency

Features
  • Jumbo frame size upto 9 K Bytes
  • Authentication- RADIUS, IEEE802.1X
  • VLAN support upto 256 VLANs, port based or tagged (802.1Q)
  • Quality of Service (Qos); DHCP client
  • Port trucking- Supports IEEE 802.3ad (LACP)
  • Flow control full-duplex; Back pressure half-duplex
  • Firmware upgrade via Web GUI
  • System configure backup/restore
  • 8K MAC address
  • VLAN- Port based VLAN, IEEE 802.1Q Tag VLAN groups upto 256
  • Port trunk- Supports IEEE802.3ad port trunk with link aggregation control protocol (LACP), 4 trunk groups/2 trunk member maximum
  • Spanning tree- Support IEEE802.1w rapid spanning tree and IEEE802.1d spanning tree
  • Quality of Service/Class of Service: Support port based, tag based and IPv4 Type of service; Supports IEEE802.1p Class of Service; Per port provides 4 priority queues
  • Firmware update- Support Web GUI firmware upgrade
Specifications
  • Item: Web Managed Switch
  • Technology: Store and Forward Switching Architecture
  • Transfer Rate: 14880 pps For 10 Mbps, 148800 pps For 100 Mbps, 1488000 pps For 1000 Mbps
  • Connectors: Gigabit Copper: 8x RJ45 With Auto-MDIX, 1 SFP Port - Shared With RJ45 Pot 1
  • MAC Address Table: 8K
  • Memory Buffer: 144K Bytes Embedded
  • Jumbo Packet: Support 9K Bytes Jumbo Frame
  • Network Cable: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable; EIA/TIA-568 100 Ohm (100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable; EIA/TIA-568 100 Oh(100 m); 1000BASE-T: 4-Pair UTP/STP Cat 5e Cable; EIA/TIA-568 100 Ohm (100 m)
  • Backplane: 16 Gbps
  • LEDs: RJ45 Port, Fiber: Link/Activity
  • Power Supply: Internal: 100 - 240 Volt AC, 50/60 Hz
  • Power Consumption: 10.8 Watt DC Maximum
  • Environmental Conditio 0 to 45 deg C (32 to 113 deg F) Operating Temperature; 10 - 90% Operating Humidity Non-Condensing
  • Port One: 7-Port 10/100/1000BASE-T + (1) Combo Port SFP/RJ45
  • Port Two: + (1) Combo Port SFP/RJ45
  • Dimension: 8.540 Inch Width x 5.510 Inch Depth x 1.690 nch Height
Tech. Info & Standards

IEEE 802.3 10Base-T, IEEE 802.3u 100Base-TX, IEEE 802.3ab 1000Base-T, IEEE 802.3z Gigabit Fiber, IEEE 802.3x Flow Control and Back Pressure, IEEE 802.1w Rapid Spanning Tree, IEEE 802.3ad Port Trunk with LACP, IEEE 802.1p Class of Service, IEEE 802.1x User Authentication, IEEE 802.1Q VLAN Tagging, Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items