MIP-AC-PAXA - MILESTONE SYSTEMS INC - | Anixter
MIP-AC-PAXA | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | MIP-AC-PAXA | Milestone Paxton Integration Solution Combining Paxtion Access Net2 with XProtect Video Management Software, Advanced License

  • Manufacturer # MIP-AC-PAXA
  • Anixter #500806
Description

Advanced Milestone Paxton Net2 integration
The Paxton Net2 integration is a plug-in integration that combines Paxton Net2 Access Control with XProtect software.
Paxton Net2 Access Control is an advanced PC-based access control system that can control access for hundreds of doors for up to 50,000 users.
The plug-in integrates Paxton Net2 Access Control directly into XProtect Smart Client and allows the user to control access and monitor video surveillance from one unified interface, eliminating th e need to run two separate applications. The Paxton plug-in integration enables the user to open and close doors while simultaneously viewing video footage of the doors.
The Paxton plug-in captures critical events from the Paxton Net2 server and regist ers them as alarms in XProtect Smart Client. These alarms are automatically linked to relevant video footage from corresponding cameras.
The Advanced edition provides additional functionality, such as advanced alarm handling and quick graphical overvi ew of the various access points based on the map function in XProtect
Smart Client. This enables the security operator to see the status of individual doors and remotely operate them directly from the map in XProtect Smart Client.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items