Select Country and Language Europe, Middle East & Africa / English
Change Country
MK-19-45 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MK-19-45 | 45 Space (78 3/4) Cable Management Rack

  • Manufacturer # MK-19-45
  • Anixter #231191
Color: BLACK
Height: 84.28"
Material: STEEL
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

2-Post Cable Management Racks 10-32 Threaded Rackrail Employs an innovative design that incorporates captive fasteners to provide quick assembly times, eliminating loose bolts.

Features
  • Unique indexed swiveling front-mount cable rings
  • 6 and 14 deep channels for massive cable bundles
  • Integral top cable ladders and cable trays in the front and rear
  • 10-32 threaded front and rear rail
  • Hook and loop fasteners and front cable feed-through hole plugs included for simplified cable management
  • Includes 100 rack screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items