MLT6S-CP | PANDUIT

PANDUIT | MLT6S-CP | MLT Tie, 304 SS, Standard, 20.5" (521mm), .010" (.25mm) thk, Pack of 100

  • Manufacturer # MLT6S-CP
  • Anixter #327493
Length (in.): 20.5
Max. Bundle Dia. (in.): 6.00
Min. Loop Tensile Strength (lb.): 200
RoHS Compliant: YES
Std. Pkg. Qty.: 100
Type: CABLES TIES AND ACCESSORIES
Width (in.): 0.180
Description

Stainless steel cable tie, standard, 6" (152mm) max bundle diameter.

Features
  • Self-locking head design speeds installation and locks into place at any length along the tie body
  • Provides a strong, durable method of cable bundling
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 304 stainless steel for general-purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items