MLT8WH-LP | PANDUIT

PANDUIT | MLT8WH-LP | MLT Wave Tie, 304 SS, Heavy, 26.8" (679mm), .010" (.25mm) Thickness, Pack of 50

  • Manufacturer # MLT8WH-LP
  • Anixter #386945
Cable Tie Diameter: 8"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

Stainless Steel Wave-Ty(TM), heavy, 8" (203mm) max bundle diameter.

Features
  • The unique wave-form spring maintains greater installed tension on non-resilient objects
  • Loop tensile strength of 200 lbs. provides superior strength for increased performance and reliability on most bundling applications
  • Type 304 and 316 stainless steel offer excellent resistance to temperature extremes, corrosion, weather and UV radiation for use in harsh environments
  • Still incorporates all the features of the original Metal Locking Tie (MLT)
  • Minimum bundle diameter 2.00 inches (50 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items