Select Country and Language Europe, Middle East & Africa / English
Change Country
MLTC4H-LP316 | PANDUIT

PANDUIT | MLTC4H-LP316 | MLT Tie, 316 SS, Selectively Coated, Heavy, 14.3" (362mm), .010" (.25mm) thk

  • Manufacturer # MLTC4H-LP316
  • Anixter #270405
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Features
  • Self-locking head design speeds installation and locks into place at any length along the tie body
  • Nylon 11 coating provides additional edge protection and prevents corrosion between dissimilar metals
  • AISI 316 stainless steel for the most corrosive environments
  • Available in heavy cross section
  • UV resistant, low smoke, halogen-free material
  • Temperature tolerance -40F (-40C) to 285F (140C)
Specifications
  • Cable Tie
  • Material: Nylon Coated 316 Stainless Steel
  • Color: Black
  • Loop Tensile Strength: 250 lb (1112 N) Minimum
  • Bundle Diameter: 0.50 - 4 Inch (12.7 - 102 mm)
  • Temperature Range: -40 to 285 deg F (-40 to 140 deg C)
  • Dimension: 14.3 Inch Length x 0.31 Inch Width x 0.010 Inch Thickness (362 mm x 7.9 mm x 0.25 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items