MLTFC4H-LP316 | PANDUIT

PANDUIT | MLTFC4H-LP316 | MLT Tie, 316 Stainless Steel, Fully Coated, Heavy, 14.3" (362mm), .010" (.25mm) Thickness, Pack of 50

  • Manufacturer # MLTFC4H-LP316
  • Anixter #324247
Max. Bundle Dia. (in.): 4.00
Min. Loop Tensile Strength (lb.): 250
RoHS Compliant: YES
Std. Pkg.: 50
Type: CABLES TIES AND ACCESSORIES
Features
  • Self-locking head design speeds installation and locks into place at any length along the tie body
  • Polyester coating provides additional edge protection and prevents corrosion between dissimilar metals
  • AISI 316 stainless steel for the most corrosive environments
  • Available in standard, heavy, extra-heavy and super-heavy cross sections
  • UV resistant, low smoke, halogen-free material
  • Temperature tolerance -40F (-40C) to 302F (150C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items