Select Country and Language Europe, Middle East & Africa / English
Change Country
MM10716 | ORTRONICS

ORTRONICS | MM10716 | MM10 Cable Management Rack

  • Manufacturer # MM10716 | OR-MM10716
  • Anixter #363051
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: ADJUSTABLE
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

16.25" channel depth, 7', black

Features
  • Honeycomb side rails designed to maximize the airflow of network equipment.
  • High density racking solution
  • Choice of vertical management
  • Patented channel construction
  • Built-in top trough with waterfalls
  • Open channels top and bottom
  • EIA hole pattern fr
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items