Select Country and Language Europe, Middle East & Africa / English
Change Country
MM107SVR | ORTRONICS

ORTRONICS | MM107SVR | MM10 Server Rack, 7', black.

  • Manufacturer # MM107SVR
  • Anixter #363053
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: ADJUSTABLE
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

Four-post aluminum frame with steel EIA rails, supplied with 50 #12-24 cage nuts and screws, 45 rack units, 7', black.

Features
  • Works with all of the Mighty Mo 6 and 10 racks and cable management
  • Choice of vertical management can be mounted front or rear
  • The mounting rails adjust from 12.5" to 30", independent of the structural members
  • Built-in top trough with waterfalls
  • Rack includes two packages of hook and loop D-style straps and 50 #12-24 cage nuts and screws
  • Static capacity: 1,500 lbs. (evenly distributed) with center base mounted at the end of the rack or under the adjustable rear rails for greater support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items