Select Country and Language Europe, Middle East & Africa / English
Change Country
MM10AB71612 | ORTRONICS

ORTRONICS | MM10AB71612 | MM10 AIRFLOW BAFFLE FOR 7' X 16" RACK & 12"W VERTICAL MANAGR

  • Manufacturer # MM10AB71612
  • Anixter #363061
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

For use with 7' x 16" Mighty Mo rack and 12" wide Mighty Mo cage, black.

This part has been discontinued by the supplier.

Features
  • Mounts between Mighty Mo 10 racks with honeycomb side rails
Specifications
  • Depth Metric: 404 mmWidth Metric: 210 mm
  • Height USA: 41.47 in.Height Metric: 1.05 m
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items