Select Country and Language Europe, Middle East & Africa / English
Change Country
MM10AB71616 | ORTRONICS

ORTRONICS | MM10AB71616 | MM10 Airflow Baffle, for use with 7' x 16 MM10 rack and 16" wide MM10 cage

  • Manufacturer # MM10AB71616
  • Anixter #363062
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

For use with 7' x 16" Mighty Mo rack and 16" wide Mighty Mo cage, black.

This part is discontinued by supplier with no suggested replacement.

Features
  • Mounts between Mighty Mo 10 racks with honeycomb side rails
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items