Select Country and Language Europe, Middle East & Africa / English
Change Country
MM10CRBRSVR | ORTRONICS

ORTRONICS | MM10CRBRSVR | Mighty Mo 10 Cable Runway Mounting Bracket, for Rear of MM10 Server Rack, Black

  • Manufacturer # MM10CRBRSVR
  • Anixter #425830
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Must be a reseller to purchase this product.

Features
  • Mounts to the rear of the Mighty Mo 10 Server Rack: Allows you to secure cable runway perpendicular to the racks.
  • Provides mounting locations for multiple runway sizes 6" through 18": No need to stock multiple mounting plates.
  • Uses existing hardware from
Specifications
  • Depth Metric: 591 mmWidth Metric: 32 mm
  • Height USA: 4.06 in.Height Metric: 103 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items