Select Country and Language Europe, Middle East & Africa / English
Change Country
MM10VDA7244 | ORTRONICS

ORTRONICS | MM10VDA7244 | MM10 Vented Door Assembly, 7' x 24 with 4.38"

  • Manufacturer # MM10VDA7244
  • Anixter #363060
Color: BLACK
Door Style: SINGLE
Door Type: VENTED
Type: DOORS
Description

7' x 24" with 4.38" of clearance behind door for use without vertical managers. Door design allows mounting to the front or rear of any Mighty Mo 6 or Mighty Mo 10 rack. The double-hinged door pivots to the right or left and is easily removed.

Features
  • Mounts to the front or rear of any Mighty Mo 6 or Mighty Mo 10 rack
  • Double hinged door pivots to the right or left and is easily removed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items