Select Country and Language Europe, Middle East & Africa / English
Change Country
MM10WFE | ORTRONICS

ORTRONICS | MM10WFE | MM10 Waterfall Extension

  • Manufacturer # MM10WFE
  • Anixter #376945
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Color: BLACK
Type: CABLE MANAGEMENT
Description

Increases the height of the front flange of the Mighty Mo waterfall by 2.25" when additional cable capacity is required.

This part has been discontinued by the supplier.

Features
  • Slips onto the front of the waterfall of any Mighty Mo 6 or Mighty Mo 10 rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items