Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20730FXD12-W | ORTRONICS

ORTRONICS | MM20730FXD12-W | Mighty Mo 20 Channel Rack, 30"D Channel, 7'H, 45 RU, Tapped #12-24, White

  • Manufacturer # MM20730FXD12-W | OR-MM20730FXD12-W
  • Anixter #549623
Color: WHITE
Type: MOUNTING RAILS/HARDWARE
Description

Mighty Mo 20 4-post racks provide greater flexibility and optimum efficiency in any data center. The fixed racks provide an economical mounting platform for switches and servers while the adjustable rack allows all 4 mounting rails to be adjusted even after the rack has been fastened to the floor. Front and rear waterfalls allow for equipment patching and server patching. All styles of Mighty Mo 20 vertical managers can be mounted front or rear and airflow baffles can be mounted to manage the airflo w of side breathing equipment.

Features
  • Front profile matches the Mighty Mo 20 channel racks and the rear has an additional waterfall for server cable routing
  • The mounting rails adjust from 12.5" to 36" or 42" depending on rack size, independent of the structural members
  • Choice of vertical mana
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items