MM207ADJABR-W | ORTRONICS

ORTRONICS | MM207ADJABR-W | Mighty Mo 20 4-Post Rack Baffle Rail, White, For 7' MM20 4-post Adjustable Racks

  • Manufacturer # MM207ADJABR-W | OR-MM207ADJABR-W
  • Anixter #549607
Color: WHITE
Type: MOUNTING RAILS/HARDWARE
Description

Baffle rails allow 16-1/4", 24" and 30" deep airflow baffles to be mounted to the side of the adjustable 4-post rack, even when the mounting rails are set to a deeper dimension.

Must be a reseller to purchase this product.

Features
  • Mounts to the side of any MM20 4-post rack providing a surface for mounting the airflow baffles: Allows the airflow baffles to be mounted to the side of the rack when mounting rails are adjusted to depths other than 16-1/4", 24" or 30".
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items