Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20816-W | ORTRONICS

ORTRONICS | MM20816-W | Mighty Mo 20 Channel Rack, 16.25"D Channel, 8'H, 51 RU, Tapped #12-24, White

  • Manufacturer # MM20816-W | OR-MM20816-W
  • Anixter #549655
Color: WHITE
Height: 8'
Material: ALUMINUM
Mounting Width: ADJUSTABLE
Rack Units: 55U
Type: FOUR-POST
Description

Mighty Mo 20 channel racks are designed to provide greater flexibility and optimum efficiency to any size network. The top trough with built-in waterfall provides bend radius control and efficient patch cable routing. Honeycomb side rails on all depth channel racks provide the ultimate in distribution cable management. On 16-1/4" and deeper channel racks, honeycomb side rails and airflow baffles combine to create a patented system that manages intake and exhaust air from side vented equipment.

Must be a reseller to purchase this product.

Features
  • Patented channel construction
  • Honeycomb side rails designed to maximize the airflow of network equipment
  • Open channels top and bottom
  • EIA hole pattern front and rear of channel
  • High density racking solution
  • Choice of vertical management
  • Built-in tooug
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items