Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20ABL82412-W | ORTRONICS

ORTRONICS | MM20ABL82412-W | Mighty Mo 20 Lightweight Airflow Baffles, White, For MM20824 Rack and MM20VMD812 Vertical Manager

  • Manufacturer # MM20ABL82412-W | OR-MM20ABL82412-W
  • Anixter #549511
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: WHITE
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Mighty Mo 20 airflow baffles mount between racks, direct intake and exhaust air on side flow network equipment from cold aisle to hot aisle. The patented angle design utilizes less space, reduces back pressure and provides better overall performance th an square duct style systems.

Must be a reseller to purchase this product.

Features
  • Full height angled design
  • Manufactured from recycled PVC/ABS resin
  • Lightweight foam core construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items