Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20ABL91616-B | ORTRONICS

ORTRONICS | MM20ABL91616-B | Mighty Mo 20, Light Weight Airflow Baffle, For 9 FT. X 16 in. Rack and 16 in. Wide Manager, Black

  • Manufacturer # MM20ABL91616-B | OR-MM20ABL91616-B
  • Anixter #549520
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Mighty Mo 20 airflow baffles mount between racks, direct intake and exhaust air on side flow network equipment from cold aisle to hot aisle. The patented angle design utilizes less space, reduces back pressure and provides better overall performance th an square duct style systems.

This part is discontinued by supplier with no suggested replacement.

Features
  • Full height angled design
  • Manufactured from recycled PVC/ABS resin
  • Lightweight foam core construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items