Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20CMR6-B | ORTRONICS

ORTRONICS | MM20CMR6-B | Mighty Mo 20 Cable Management Rings, 1.75" x 6" Ring Mounts in 3/8" Square Holes, Black, Package of 14

  • Manufacturer # MM20CMR6-B | OR-MM20CMR6-B
  • Anixter #549411
Cable Management Type: RING DUCT
Color: BLACK
Type: CABLE MANAGEMENT
Description

These black plastic rings flex at the end for easy insertion or removal of cross connect cables. The 3/8" 1/4 turn connecter mounts on the front and back of the Mighty Mo racks. It can also be installed into 3/8" square accessory holes on the sides of the Mighty Mo racks or into any open 3/8" square EIA mounting hole.

Must be a reseller to purchase this product.

Features
  • Quarter turn mounting: Can be installed into any 3/8" square accessory hole on the MM20 racks and any 3/8" square hole on an EIA mounting rail.
  • Vertical or horizontal mounting: The 1/4 turn mount allows the ring to be rotated 90 degrees to manage cable s vertically or horizontally
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items