MM20CMS10-B | ORTRONICS

ORTRONICS | MM20CMS10-B | Mighty Mo 20 Cable Management Spools, 11"L, Black, For 10", 12" and 16"W VMD or VMS Style Managers, Package of 4

  • Manufacturer # MM20CMS10-B | OR-MM20CMS10-B
  • Anixter #549686
Cable Management Type: SPOOLS
Color: BLACK
Type: CABLE MANAGEMENT
Description

Cable management spools effectively manage excess fiber cable slack, providing flexibility and the proper bend radius for cables. They mount at rack unit intervals on the front of the 6" wide vertical manager or on the front and rear of the 10" and wid er vertical managers with fingers.

Must be a reseller to purchase this product.

Features
  • Mount at any height on 6" and wider VMD and VMS managers: Provides bend limitation and slack storage for copper and fiber cords.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items