MM20CRB6H16-W | ORTRONICS

ORTRONICS | MM20CRB6H16-W | Mighty Mo 20 Cable Runway Mounting Bracket, 6"H, White, For MM20 16-1/4" Channel Racks, Supports Runway Up to 18"W

  • Manufacturer # MM20CRB6H16-W | OR-MM20CRB6H16-W
  • Anixter #549353
Components: SUPPORT SYSTEMS
Finish: WHITE
Material: STEEL
Description

Mounts to the top side of the Mighty Mo rack channels or frames, providing mounting for runway (ladder rack) to run parallel with the row of racks. Standard brackets position the bottom of the runway at 2" above the rack height and 6" high brackets pos ition the bottom of the runway at 6" above the rack height.

Must be a reseller to purchase this product.

Features
  • Mounts to Mighty Mo 20 racks: Allows you to secure cable runway parallel to the racks.
  • Provides mounting locations for multiple runway sizes: No need to stock multiple mounting plates.
  • No additional hardware required: Uses existing hardware from rack.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items