MM20CT4RU-W | ORTRONICS

ORTRONICS | MM20CT4RU-W | Mighty Mo 20 Cable Trough, 8"D x 4"H, requires 4 Bottom Rack Units of MM20 Racks

  • Manufacturer # MM20CT4RU-W | OR-MM20CT4RU-W
  • Anixter #549678
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: WHITE
Type: CABLE MANAGEMENT
Description

Cable troughs support fiber cables at the bottom of Mighty Mo racks. The kit includes an extension that bridges the space between racks and creates a continuous trough at the bottom of the row.

Must be a reseller to purchase this product.

Features
  • Supports fiber cables at the bottom of Mighty Mo racks: Protects fiber cables from excessive bending which can cause performance loss or breakage.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items