Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20CTB6H10-W | ORTRONICS

ORTRONICS | MM20CTB6H10-W | Mighty Mo 20 Cable Tray Mounting Bracket, 6"H, White, For MM20 10-1/6" Channel Racks, Supports Wire Tray Up to 18"W

  • Manufacturer # MM20CTB6H10-W | OR-MM20CTB6H10-W
  • Anixter #549383
Components: SUPPORT SYSTEMS
Finish: WHITE
Material: STEEL
Description

Mounts to the top side of the Mighty Mo rack channels or frames and provides tool-less mounting for Cablofil cable tray to run parallel with the row of racks. Standard brackets position the bottom of the tray at 2" above the rack height and 6" high bra ckets position the bottom of the tray at 6" above the rack height.

Must be a reseller to purchase this product.

Features
  • Mounts to Mighty Mo 20 racks: Allows you to secure cable tray parallel to the racks.
  • Provides mounting locations for multiple runway sizes: No need to stock multiple mounting plates.
  • No additional hardware required: Uses existing hardware from rack.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items