MM20EP710-B | ORTRONICS

ORTRONICS | MM20EP710-B | Mighty Mo 20 End Panel, Black, For MM20710 Channel Rack Behind a MM20VMD706 Manager

  • Manufacturer # MM20EP710-B | OR-MM20EP710-B
  • Anixter #549544
Color: BLACK
Panel Type: SOLID
Type: PANELS
Description

The 4.4" wide end panel is used to finish the end of a row of Mighty Mo racks when a 6" wide vertical manager is mounted at the end of the row. It mounts directly to the rack behind the manager, providing a stable mounting surface for the manager and c oncealing cables in the rack frame.

Must be a reseller to purchase this product.

Features
  • Used to finish the end of a row of Mighty Mo 20 racks
  • Mounts flush with and provides a mounting surface for the 6" vertical cable management cages
  • All necessary mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items