MM20EPN710-B | ORTRONICS

ORTRONICS | MM20EPN710-B | Mighty Mo 20 Narrow End Panel, Black, For MM20710 Channel Rack Behind a MM20VMD710 or Wider Manager

  • Manufacturer # MM20EPN710-B | OR-MM20EPN710-B
  • Anixter #549556
Color: BLACK
Panel Type: SOLID
Type: PANELS
Description

The 2.25" wide end panel is used to finish the end of a row of Mighty Mo racks when a 10" or wider vertical manager is mounted at the end of the row. It mounts directly behind the manager concealing cables in the rack frame. The narrow end panel requir es the use of an end panel support bracket to stabilize the rear of the end panel.

Must be a reseller to purchase this product.

Features
  • Used to finish the end of a row of Mighty Mo 20 racks
  • Mounts flush with the surface of 10", 12" and 16" vertical cable management cages
  • Mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items