MM20EPS-W | ORTRONICS

ORTRONICS | MM20EPS-W | Mighty Mo 20 End Panel Support Bracket, White, For Bracing MM20 Narrow End Panels Behind 10" or 12" Wide VMD Managers

  • Manufacturer # MM20EPS-W | OR-MM20EPS-W
  • Anixter #549395
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: NON-SPECIFIC
Color: WHITE
Type: CABLE MANAGEMENT
Description

The end panel support brackets mount from the rack to the narrow end panels to stabilize the rear of the end panel.

Must be a reseller to purchase this product.

Features
  • Available in 2 sizes: One kit supports the panel behind a 16" wide VMD manager and the other will work with 10" or 12" VMD managers.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items