Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20ESB06-B | ORTRONICS

ORTRONICS | MM20ESB06-B | Mighty Mo 20 Equipment Support Brackets, set of Brackets 6"D, Black, For Rear Support on all MM20 Racks

  • Manufacturer # MM20ESB06-B | OR-MM20ESB06-B
  • Anixter #549400
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

The 6" equipment support brackets can be cantilever mounted at the rear of any Mighty Mo rack and used to support equipment mounted to the front rails. Deeper equipment support brackets are sized to the 16-1/4" to 30" channel racks and 4-point mount wi th the equipment's mounting ears to provide zero unit support from front to back.

Must be a reseller to purchase this product.

Features
  • 6" cantilever style
  • 16-1/4" to 30" 4-point style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items