Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20HMZRU06-B | ORTRONICS

ORTRONICS | MM20HMZRU06-B | Mighty Mo 20 Zero-U Horizontal Manager, Black, For MM20 6"W VMD and VMS Style Managers

  • Manufacturer # MM20HMZRU06-B | OR-MM20HMZRU06-B
  • Anixter #549416
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Zero rack unit horizontal managers slide into the slots in the Mighty Mo 20 fingers and provide support for fiber and copper cables exiting horizontal equipment modules. They toollessly lock into place with the 19" version mounting between 2 vertical m anagers in front of the equipment. Internal versions are sized to fit inside the vertical managers and provide a continuous horizontal path across the front of the racks and managers.

Must be a reseller to purchase this product.

Features
  • Zero "U" cable support
  • Sturdy panel design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items