Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20UCT2X2-B | ORTRONICS

ORTRONICS | MM20UCT2X2-B | Mighty Mo 20 Universal Cable Troughs, 2" x 2" x 5.25" Trough with Hex Mounting for MM20 Channel Racks, Black, Package of 6

  • Manufacturer # MM20UCT2X2-B | OR-MM20UCT2X2-B
  • Anixter #549679
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Universal cable troughs snap into the hex pattern on the Mighty Mo 20 channel racks and are used to create a front to rear or vertical trough on the inside or outside of the channel. They can be mounted in a row to create a continuous trough or rotated at 30 degree increments to support cables through directional changes. Up to 3 HiLOC harnesses can be toollessly mounted into each trough. The 2" x 2" size is equipped with slots to allow it to be joined to Mighty Mo Fiber Raceway.

Must be a reseller to purchase this product.

Features
  • Snaps into the hex pattern on MM20 channel racks
  • Hex design
  • HiLOC ready
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items