MM20VMD9FC-B | ORTRONICS

ORTRONICS | MM20VMD9FC-B | Mighty Mo 20 VMD Finger Covers, Black, For 9' MM20VMD Managers

  • Manufacturer # MM20VMD9FC-B | OR-MM20VMD9FC-B
  • Anixter #549434
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The finger cover is used to finish the end of a row of Mighty Mo racks by covering up the side of the vertical manager. Finger covers mount to the fingers on the VMD or VMS vertical managers and when used with an end panel, completely cover the end of the row.

Must be a reseller to purchase this product.

Features
  • Used to cover the VMD fingers at the end of a row of Mighty Mo 20 racks: Gives your installation a clean and professional look while concealing cables in the vertical manager.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items