Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20VML704-W | ORTRONICS

ORTRONICS | MM20VML704-W | Mighty Mo 20 Vertical Manager with Latches, 4"W x 6.12"D, White, For 7' MM20 Racks

  • Manufacturer # MM20VML704-W | OR-MM20VML704-W
  • Anixter #549477
Cable Mgt Mounting: VERTICAL
Color: WHITE
Type: CABLE MANAGEMENT
Description

Wire frame and hinged latches allow easy access during moves, adds and changes. An efficient and economical choice for small to mid-size networks.

Must be a reseller to purchase this product.

Features
  • Recommended fill capacity of up to 160 Category 6 patch cords at 40% fill
  • Hinged access latches
  • All necessary hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items