Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20VMS704-W | ORTRONICS

ORTRONICS | MM20VMS704-W | Mighty Mo 20 Vertical Manager with Cover, 3.75"W x 8.62"D, White, For 7' MM20 Racks

  • Manufacturer # MM20VMS704-W | OR-MM20VMS704-W
  • Anixter #549469
Cable Mgt Mounting: VERTICAL
Color: WHITE
Type: CABLE MANAGEMENT
Description

The wire frame and rack unit finger design promotes efficient routing of patch cords between racks. Dual hinged snap-on covers allow easy access during moves, adds and changes. A 6" wide cage is supplied with four cable management spools and 12 bend-li miting clips.

Must be a reseller to purchase this product.

Features
  • Vertical cage with individual rack unit fingers
  • Recommended fill capacity of up to 630 Category 6 patch cords at 40% fill
  • Dual snap on hinged covers
  • Mounted on the front flange between the Mighty Mo 6 racks when two or more are installed in a row, on si
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items