Select Country and Language Europe, Middle East & Africa / English
Change Country
MM20WFE-B | ORTRONICS

ORTRONICS | MM20WFE-B | Mighty Mo 20 Waterfall Extension, 19.12"W x 4.5"H, Black, Fits Any MM20 Waterfall

  • Manufacturer # MM20WFE-B | OR-MM20WFE-B
  • Anixter #549540
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Color: BLACK
Type: CABLE MANAGEMENT
Description

Increases the height of the front flange of the Mighty Mo waterfall by 2.25" when additional cable capacity is required.

Must be a reseller to purchase this product.

Features
  • Slips onto Mighty Mo front waterfall: Increases the height of the front flange by 2.25" for additional cable capacity.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items