Select Country and Language Europe, Middle East & Africa / English
Change Country
MM4-4TX/SFP | HIRSCHMANN

HIRSCHMANN | MM4-4TX/SFP | MEDIA MODULE FOR MICE SWITCH 10/100/1000BASE-TX 1000BASESX 943 010-001

  • Manufacturer # MM4-4TX/SFP
  • Anixter #600167
Design Features: MODULAR PORT CONFIGURATION
Device Technology: 10/100/1000BASE-T
Number of Ports: 1-4
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items