Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6710 | ORTRONICS

ORTRONICS | MM6710 | Cable Management Rack, 10.5 Channel D, 7' H, Black

  • Manufacturer # MM6710
  • Anixter #274481
Color: BLACK
Height: 7'
Mounting Width: ADJUSTABLE
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

10.5" channel depth, 7', black

Features
  • High density racking solution
  • Choice of vertical management
  • Patented channel construction
  • Built-in top trough with waterfalls
  • Open channels top and bottom
  • EIA hole pattern front and rear of channel
  • Can be assembled as a 19" or 23" rack
  • Footprint 23.75" W x 20.5" D (when assembled as a 19" rack)
  • Speed nuts included
  • Rack includes hardware kit, two packages of hook and loop D-style straps and 50 #12-24 equipment mounting screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items